Apply to be a TradeMaster!
Main product image of LFFBVS-3C-M1, 1" Full Port Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

LFFBVS-3C-M1, 1" Full Port Sweat Ball Valve (Lead Free)

Brand:
Watts
SKU:
88005702
Rating:
(10)
Q&A:
(1)
LFFBVS-3C-M1, 1" Full Port Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$26.04 each
In Stock
In Stock
Get 100 Mon, Nov 23
Order by today, receive Monday
Size: 
1"
Connection Method: 
Sweat

This item replaces: 0555112

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFFBV-3C-M1 and LFFBVS-3C-M1 Lead Free* 2-Piece, Full Port, Brass Ball Valves are designed for use in commercial and industrial applications for a full range of liquids and gases. They’re constructed for reliable performance with a fluorocarbon elastomer stem O-ring that prevents stem leaks, a bottom-loaded blowout-proof stem, and an adjustable stem packing gland. LFFBV-3C-M1 models have threaded end connections. LFFBVS-3C-M1 models have solder end connections. Available in sizes 1/4 to 4 inch.

Features
  • Construction is Lead-Free* forged copper silicon alloy body and adapter
  • The ball is machined chrome-plated Lead-Free* brass
  • Certified to NSF/ANSI standard 61/8
  • Valves comply to MSS-SP-110 standard

Specs

–
Size:

1"

WOG:

600

Max Pressure (PSI):

150

Material:

Brass

Valve Construction:

2 piece

Handle Style:

Lever

Connection Method:

Sweat

Connection Type:

C x C

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
WOG
Max Pressure (PSI)
Material
Valve Construction
1"
600
150
Brass
2 piece
1"
600
175
Brass
2 piece

You May Also Need

Product Reviews

4.1 out of 10 reviews
80% would recommend this product
4.1
out of 10 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
10%
3 star
20%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

outstanding vlves, good price from SupplyHouse

Good solid valves, great seals/seats,made with precision in in America (I think).
VS

Most Liked Negative Review

Good quality, but trouble with soldering

These are high quality valves. Too many ball valves these days leak at the factory joint, and we've not had any trouble with these. Unfortunately, it's difficult at times to get the solder to suck and flow all the way around the joint. This is most likely do to the lack of lead - most brass fittings have had issues since the new LF laws went into place - but it's still a pain. Just be very careful soldering - we've taken to soldering them one side at a time, vertically - and you should be good to go.
Showing 1-10 of 10 reviews

check assembly of valve before soldering it in.

Valve was not assembled correctly. Didn't realize the valve was faulty until after the installation. Had to run to the local plumbing supply house to get a new one due to the fact I had the water main shut down to the whole house.
MTD
Fallington, Pa.
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working fine.

Easy to install. It's providing a bubble-tight seal.......in other words it's not passing any water when fully closed.
DIY Guy
New England
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought 3 valves. One did not close completely

More expensive and quality is not commensurate with price
Ben
Long Island ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice valve

This valve was easy to solder and works fine. Would definitely buy again.
Sandman
Boston,MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great valve

used on main water line.
wjb
weston , florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality valve

The Watts ball valve appears to be good quality - I'll know more once it's installed. It would be an improvement if there was a label on the valve instructing it to be soldered into the piping with the val e in the open position.
Rob DIY plumbing
AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Drainage valve for fresh water on our boat.
Cheqark
midwest
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality, but trouble with soldering

These are high quality valves. Too many ball valves these days leak at the factory joint, and we've not had any trouble with these. Unfortunately, it's difficult at times to get the solder to suck and flow all the way around the joint. This is most likely do to the lack of lead - most brass fittings have had issues since the new LF laws went into place - but it's still a pain. Just be very careful soldering - we've taken to soldering them one side at a time, vertically - and you should be good to go.
Hydronic Heating Tech
OR
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid valve, installed well and seals effectively.

key component of new well water system for domestic use
Jim B.
Breckenridge, Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

outstanding vlves, good price from SupplyHouse

Good solid valves, great seals/seats,made with precision in in America (I think).
Michael
Micanopy, FL
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: are these made in the USA?

Asked by Bear 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Bear! No these are not made in the USA.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy