Shop Watts
Main product image of FBV-3C, 1" Full Port Threaded Ball Valve
Magnifying glass
Hover image to zoom

FBV-3C, 1" Full Port Threaded Ball Valve

Brand:
Watts
SKU:
0547104
Rating:
(3)
Q&A:
(1)
FBV-3C, 1" Full Port Threaded Ball Valve
Magnifying glass
Hover image to zoom
$30.14 each
BOX UP & SAVE 4%
$288.00 box of 10
$28.80 each
In Stock
In Stock
Get 54 Mon, Oct 5
Order by today, receive Monday
Size: 
1"
Connection Method: 
Threaded

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Series FBV-3C 2-piece, full port, brass ball valves are used in commercial and industrial applications for a full range of liquids and gases. They feature a bottom-loaded blowout proof stem, virgin PTFE seats, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated brass ball, brass adapter, and steel handle.

Features
  • CSA approved threaded valves only 1/4" to 3" (15 to 80mm)
  • UL/FM approved threaded valves 1/2" to 2" (15 to 50mm)
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Adjustable stem packing gland
  • PTFE stem packing seal, thrust washer, and seats
  • Bottom loaded blowout proof stem
  • Machined chrome plated brass ball
  • Valves comply to MSS-SP-110 standard
  • Recommended for open/close applications

Temperature
Water Temperature Range: -40ºF to 400ºF (-40ºC to 204ºC)

Specs

–
Size:

1"

WOG:

600

Max Pressure (PSI):

150

Material:

Brass

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Features:

Standard

Handle Style:

Lever

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
WOG
Material
Connection Type
Thread Type
CURRENT ITEM
Product Image of FBV-3C, 1" Full Port Threaded Ball Valve
FBV-3C, 1" Full Port Threaded Ball Valve
SKU: 0547104
(3)
1"
600
Brass
FNPT x FNPT
Female
1"
600
Brass
FNPT x FNPT
Female
1" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT100
1"
600
Brass
FNPT x FNPT
Female
1"
600
Brass
FNPT x FNPT
Female

You May Also Need

FBV-3C, 1/2" Full Port Threaded Ball Valve
SKU: 0547102
Watts

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes

good quality
mac
coatesville
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good so far

This 1" ball valve is a "full port" valve so there is minimal resistance to fluid flow. It appears to be well made and, so far, has worked well with no leaks.
Stashu
Twin Falls, Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Although I needed just the handle for this part, I had to buy the whole piece and used just the handle. It is a very quality product though. I recommend that you guys also sell the handle by itself
Abe the plumber
Yorba Linda , CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this ball valve have 1" female pipe threads at both ends? Thanks!

Asked by Swisher 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Yes, it does.

Was this review helpful to you?
- Another PexSupply Customer

Yes it does

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy