Apply to be a TradeMaster!
Main product image of 1/2" Threaded LF600 Check Valve
Magnifying glass
Hover image to zoom

1/2" Threaded LF600 Check Valve

Brand:
Watts
SKU:
0555175
Rating:
(0)
Q&A:
(0)
1/2" Threaded LF600 Check Valve
Magnifying glass
Hover image to zoom
$112.64 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2"
3/8"1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
-20°F to 100°F
Product Highlight: Material
Brass

Description

–
1/2" Threaded LF600 Check Valve

Lead Free Brass Maxi-Flo Check Valves feature a Lead Free cast copper silicon alloy body with NPT female threaded connections. These silent check valves have a low pressure drop and can be installed in a horizontal or vertical position. Maximum Pressure: 400psi (27.6 bar).

Specs

–
Product Type:

Check Valve

Size:

1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Lead Free:

Yes

Temperature Range (F):

-20°F to 100°F

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy