Shop Watts
Main product image of 2" Threaded LF600 Check Valve
Magnifying glass
Hover image to zoom

2" Threaded LF600 Check Valve

Brand:
Watts
SKU:
0555180
Rating:
(1)
Q&A:
(0)
2" Threaded LF600 Check Valve
Magnifying glass
Hover image to zoom
$478.31 each
In Stock
In Stock
Get 2 Wed, Oct 7

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
-20°F to 100°F
Product Highlight: Material
Brass

Description

–
2" NPT LF600 Check Valve

This 2" lead free Maxi-Flo check valve is used in general industrial and plumbing applications to prevent the effects of water hammer in the piping system. It provides a silent operation with low pressure drop and can be installed horizontally or vertically. This valve consists of a lead free brass body, lead free brass check and adapter, conical lead free brass disc, PTFE seat and threaded end connections. The maximum working pressure rating is 400 psi (27.6 bar), WOG non-shock at minus 20 to 100 degrees F (minus 29 to 38 degrees C) and 15 psi (1 bar) WSP at 250 degrees F (121 degrees C).

Features:
  • Lead free brass body
  • Silent operation
  • PTFE Seat
  • conical lead free brass disc


Specifications:
  • Inlet Connection Size: 2"
  • Body Material: Brass
  • Body Pattern: Straight
  • Inlet Connection Type: Female Threaded
  • Inlet Thread Type: NPT
  • Lead Free: Yes
  • Maximum Operating Temperature: 100F
  • Minimum Operating Temperature: -20F
  • Seat Material: PTFE
  • Series: LF600

Specs

–
Product Type:

Check Valve

Size:

2"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Temperature Range (F):

-20°F to 100°F

Max. Working Pressure:

400 PSI

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Check Valve! Very quiet and solidly built!

Installed on a hot water hydronic line at one of our facilities. Way better than the cheap one we replaced that chattered and vibrated. This one makes no noise and there is no vibrating.
Fix it Felix
Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy