Shop Watts
Main product image of 1-1/4" Threaded LF600 Check Valve
Magnifying glass
Hover image to zoom

1-1/4" Threaded LF600 Check Valve

Brand:
Watts
SKU:
0555178
Rating:
(2)
Q&A:
(0)
1-1/4" Threaded LF600 Check Valve
Magnifying glass
Hover image to zoom
$262.68 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
-20°F to 100°F
Product Highlight: Material
Brass

Description

–
1-1/4" NPT LF600 Check Valve

Lead Free Brass Maxi-Flo Check Valves feature a Lead Free cast copper silicon alloy body with NPT female threaded connections. These silent check valves have a low pressure drop and can be installed in a horizontal or vertical position. Maximum Pressure: 400psi (27.6 bar).

Specs

–
Product Type:

Check Valve

Size:

1-1/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Lead Free:

Yes

Temperature Range (F):

-20°F to 100°F

Max. Working Pressure:

400 PSI

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product with firm backing from Watts.

I had some issues with my original purchase, but Supply House got me a fast replacement and Watts is backing up my original purchase.
Cranky Old Man
Tucson
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Used to stop backflow from my home's water pressure booster system. After installation (replacing older flap valve system) the pressure boost pump only runs about once an hour when there is no system demand fo water - previously, it was running every 5-6 minutes. Even better than this product was the service at Supply House.
Doc
Tucson, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy