Apply to be a TradeMaster!
Main product image of 1" Threaded LF600 Check Valve
Magnifying glass
Hover image to zoom

1" Threaded LF600 Check Valve

Brand:
Watts
SKU:
0555177
Rating:
(7)
Q&A:
(0)
1" Threaded LF600 Check Valve
Magnifying glass
Hover image to zoom
$181.43 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1"
3/8"1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
-20°F to 100°F
Product Highlight: Material
Brass

Description

–
1" NPT LF600 Check Valve

Lead Free Brass Maxi-Flo Check Valves feature a Lead Free cast copper silicon alloy body with NPT female threaded connections. These silent check valves have a low pressure drop and can be installed in a horizontal or vertical position. Maximum Pressure: 400psi (27.6 bar).

Specs

–
Product Type:

Check Valve

Size:

1"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Lead Free:

Yes

Temperature Range (F):

-20°F to 100°F

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 7 reviews
71% would recommend this product
4
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
0%
2 star
14%
1 star
14%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Product is great, but service at SupplyHouse is better yet

I mistakenly ordered the wrong size. SupplyHouse sent me the correct size (1 1/4") along with some other parts I needed. Everything arrived quickly and was exactly what I needed. Patrick, at SupplyHouse, imediately issued an RMA for the original part. I will be coming back to SupplyHouse for future orders!
Doc
Tucson, AZ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House everytime if I could!

Fantastic All the way around !
Jimmy
Hagerstown Maryalnd
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Similar reliability to another post

This valve lasted just about 2 years. The cycling has become about every 15 min so now I'll have to replace it... again.
Miks
MA
5 years ago
Was this review helpful to you?

Lasted 2 years to the day

Bought this for the Watts name and hoped for added durability over cheaper checks after I could not get the brand I wanted. Began leaking down and causing pump cycling after 2 years. Previous check valve lasted 15 years. (Simmons) I'll go back to and stock the Simmons brand from now on.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?

Perfect. Spring Controlled. Top quality.

Perfect. Spring Controlled. Top quality. Fair price.
NAOMI
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another well made Watts product

Well made - good casting and precise clean machining. Easy to find technical data available for those of you interested.
Mike in Micanopy
Micanopy, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Construction

I replaced a failed well pump check valve in the pumphouse with this Watts check valve. Flow rate is 21 GPM through this 1" spring check valve. Watts pressure drop curves show 1 psi pressure drop at this flow rate. Crack-open pressure is low. No backflow of water when pump is off.
Sagittaire
Oak Harbor, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy