Apply to be a TradeMaster!
Main product image of 3/4" Threaded LF600 Check Valve
Magnifying glass
Hover image to zoom

3/4" Threaded LF600 Check Valve

Brand:
Watts
SKU:
0555176
Rating:
(6)
Q&A:
(0)
3/4" Threaded LF600 Check Valve
Magnifying glass
Hover image to zoom
$133.34 each
In Stock
In Stock
Get 13 Wed, Oct 21
Size: 
3/4"
3/8"1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
-20°F to 100°F
Product Highlight: Material
Brass

Description

–
3/4" NPT LF600 Check Valve

Lead Free Brass Maxi-Flo Check Valves feature a Lead Free cast copper silicon alloy body with NPT female threaded connections. These silent check valves have a low pressure drop and can be installed in a horizontal or vertical position. Maximum Pressure: 400psi (27.6 bar).

Specs

–
Product Type:

Check Valve

Size:

3/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Lead Free:

Yes

Temperature Range (F):

-20°F to 100°F

Max. Working Pressure:

400 PSI

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

3/4" x 3/4" x 1/4" Reducing Brass Tee (Lead Free)
SKU: BRRT0340-NL
Everflow

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great Check valve for Hot Water recirc

Used this upon recommendation from water recirc pump manufacturer. Old swing would get stuck. This works great.
MJ
Vinings, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet

I got this to replace a noisy swing valve on my hot water recirc system. So far not a peep.
Ron
Portland OR
3 years ago
Was this review helpful to you?

Great Product

This replaced an identical check valve that failed after 10 years. It fit and worked perfectly. Simple to install. I love SupplyHouse because I can always find the exact replacement part (not just something similar).
Doug the landlord
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Check Valve

Purchased as a replacement for a noisy check valve on a hot water setup. This eliminated all chatter and closes silently. Perfect.
The Dude
USA
5 years ago
Was this review helpful to you?

Would buy it again.

No slamming. Does what it supposed to do.
Z team red
Danvers
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great check valve.

This check valve works great. Soft seated, so NO leak back. Can be mounted in any position, and Completely Quiet operation; no banging or chattering. Great example of a well made American product, manufactured by Watts.
Joe
Erie, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy