Shop Watts
Main product image of 1" LFL1170M2-US Lead Free Sweat Lo-Temp Mixing Valve
Magnifying glass
Hover image to zoom

1" LFL1170M2-US Lead Free Sweat Lo-Temp Mixing Valve

Brand:
Watts
SKU:
0559111
Rating:
(0)
Q&A:
(0)
1" LFL1170M2-US Lead Free Sweat Lo-Temp Mixing Valve
Magnifying glass
Hover image to zoom
$428.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
1"
Connection Type: 
C x C
Temperature Range (F): 
60°F - 120°F
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Temperature Range (F)
60°F - 120°F
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
ASSE 1017 Standards Met

Description

–
This 1 inch lead free hot water control valve is designed for installation on water heating equipment to provide tempered water to point-of-use fixtures and is ideal for radiant heat applications. The double throttling design combines hot and cold water control for a sensitive response to water temperature changes in the mixing chamber. It consists of a lead free brass body, solder union connections, solid wax hydraulic principle thermostat, integral filter washers and check valves, virtual shutoff upon loss of cold water supply, and a locking mechanism for the temperature setting. The maximum pressure is 150 psi (10.3 bar). The adjustable field range temperature is 60 to 120 degrees F (16 to 49 degrees C).

Specs

–
Temperature Range (F):

60°F - 120°F

Size:

1"

Lead Free:

Yes

Connection Type:

C x C

Connection Method:

Sweat

Standards Met:

ASSE 1017

Application:

Point of Source

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy