Apply to be a TradeMaster!
Main product image of 1" LF1170M2-US Lead Free Sweat Mixing Valve
Magnifying glass
Hover image to zoom

1" LF1170M2-US Lead Free Sweat Mixing Valve

Brand:
Watts
SKU:
0559105
Rating:
(3)
Q&A:
(3)
1" LF1170M2-US Lead Free Sweat Mixing Valve
Magnifying glass
Hover image to zoom
$273.83 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Size: 
1"
Connection Type: 
C x C
C x C
Temperature Range (F): 
90°F - 160°F

This item replaces: 0206014

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Min Temp (F)
90°F Min Temp
Product Highlight: Temperature Range (F)
90°F - 160°F
Product Highlight: Standards Met
ASSE 1017 Standards Met

Description

–
Watts LF1170 Lead Free Hot Water Temperature Control Valves are specifically designed for mixing hot and cold water on hot water supply systems. They can be used for a variety of applications to reduce the temperature of the hot water from the system, and are ideal for radiant heat applications. This series features a "double throttling" design which combines the control of the hot and cold water to provide a sensitive response to changes in water temperature passing through the mixing chamber. The Watts 1170-M2 can be set to any temperature between 90+F and 160+F (60+F and 120+F for model L1170-M2) with flow rates as low as 0.5 gpm and as high as 23 gpm. The superior flow characteristics of this valve provide accurate temperature control to the requirements of ASSE 1017 across the rated flow range. These valves also provide additional safety as they restrict mixed water out to a drip upon loss of cold water supply to the valve. As an added feature, the 1170-M2, L1170-M2 series incorporates integral check valves and filter washers in both the hot and cold water inlets to protect against cross flow.

Maximum Pressure: 150psi (10 bar)

Specs

–
Max Temp (F):

160°F

Min Temp (F):

90°F

Application:

Point of Source

Heating

Size:

1"

Standards Met:

ASSE 1017

Lead Free:

Yes

Connection Method:

Sweat

Connection Type:

C x C

Material:

Bronze

Max Pressure (PSI):

150

Temperature Range (F):

90°F - 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Standards Met
Connection Method
Connection Type
Point of Source
Heating
1"
ASSE 1017
Sweat
C x C
Point of Use
Point of Source
1"
ASSE 1070
ASSE 1017
Sweat
C x C
Point of Source
1"
ASSE 1017
Sweat
C x C
Point of Source
Point of Use
Heating
1"
ASSE 1070
ASSE 1017
ASSE 1069
Sweat
C x C

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great service. Fast shipping.

The thermostatic valve was a perfect replacement for my solar water heater. A quick 15 minute remove and replace and i had hot water again.
Elliot
Las Vegas, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my project, fast delivery

Works perfectly
Jack
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected

I use this product to bring the water temp from a solar hot water storage tank down to safe levels for use. The unit installs easily and comes preset for 120 degrees. Most people will not need to touch it, but it is adjustable for situations which need water temps higher or lower than the preset value. Once adjusted, you screw the top back down and it does not change.
kilroy
San Jose, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What is so "lead" about this 3/4 1170M2-US valve compared to the " lead free 3/4 LF1170M2-US" model? Do some folks use the 3/4 1170M2-US on domestic hot water because the lead content is so little? I ask because this model 3/4 1170M2-US on some sites are considered lead free also.

Asked by Dennis 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

"Lead-free" models contain less than 0.25% lead, which is the maximum lead content allowed by code in California and Vermont. A similar law is scheduled to go into effect nationally in January 2014 (only applies to new installations).

Was this review helpful to you?
-

My use of the 3/4 1170M2-US valve is in a solar hot water circuit in Phoenix, AZ that is used primarily for hot water for bathrooms (showers and sinks) in a house where the youngest resident is over 65. Thus even when that hot water is used to wash dishes and glassware, any minuscule amount of residual lead will not cause retardation in young, developing brains. The particular application required a valve with threaded fittings for installation after all piping was soldered as well as for no-solder replacement should the originally-installed valve fail.

Was this review helpful to you?
-

Looks like the lead free one is made of brass, instead of bronze. I don't know how much lead is in bronze.

Was this review helpful to you?
-

only thing I can think of is maybe the leadcontent in the solder used to sweat it to the piping it is being installed/ connected to. There might be a small amount in an internal valve seat pressed or sweated inside the unit.  Any further question of lead used in the construction of or assebly of the item should be directed to the manufacturer.  Realistically though, this is only used on the hot water side of your piping system. Unless you are using the hot taps to drink from or cook with, there should be no issue in the first place.

Was this review helpful to you?

Q: IM INSTALLING ON RADIANT HEAT SYSTEM, CAN YOU SEND ME INSTALLATION GUIDE/DIAGRAM

Asked by STEVE 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the 'Resources' tab at the link below. http://www.watts.com/pages/_products_details.asp?pid=718

Was this review helpful to you?

Q: What is the rated inlet temperature of this mixing valve?

Asked by Dave 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They are as follows: hot inlet: 120°F – 200°F (49°C – 93°C); cold inlet: 40°F – 85°F (4°C – 29°C).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy