Apply to be a TradeMaster!
Main product image of 3/4" LFL1170M2-US Lead Free Sweat Lo-Temp Mixing Valve
Magnifying glass
Hover image to zoom

3/4" LFL1170M2-US Lead Free Sweat Lo-Temp Mixing Valve

Brand:
Watts
SKU:
0559109
Rating:
(1)
Q&A:
(1)
3/4" LFL1170M2-US Lead Free Sweat Lo-Temp Mixing Valve
Magnifying glass
Hover image to zoom
$258.95 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Size
3/4"
Connection Type
C x C
Temperature Range (F)
60°F - 120°F
90°F - 160°F
This item replaces: 0206022

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Temperature Range (F)
60°F - 120°F
Product Highlight: Lead Free
Yes

Description

Watts LF1170 Lead Free Hot Water Temperature Control Valves are specifically designed for mixing hot and cold water on hot water supply systems. They can be used for a variety of applications to reduce the temperature of the hot water from the system, and are ideal for radiant heat applications. This series features a "double throttling" design which combines the control of the hot and cold water to provide a sensitive response to changes in water temperature passing through the mixing chamber. The Watts 1170-M2 can be set to any temperature between 90+F and 160+F (60+F and 120+F for model L1170-M2) with flow rates as low as 0.5 gpm and as high as 23 gpm. The superior flow characteristics of this valve provide accurate temperature control to the requirements of ASSE 1017 across the rated flow range. These valves also provide additional safety as they restrict mixed water out to a drip upon loss of cold water supply to the valve. As an added feature, the 1170-M2, L1170-M2 series incorporates integral check valves and filter washers in both the hot and cold water inlets to protect against cross flow.

Maximum Pressure: 150psi (10 bar)

Specs

Connection Type:

C x C

Application:

Point of Source

Heating

Size:

3/4"

Lead Free:

Yes

Material:

Bronze

Max Pressure (PSI):

150

Temperature Range (F):

60°F - 120°F

Min Temp (F):

60°F

Max Temp (F):

120°F

Body Pattern:

3-Way

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Connection Type
Application
Size
C x C
Point of Source
Heating
3/4"
C x C
Point of Use
Point of Source
3/4"
C x C
Point of Source
Heating
3/4"
C x C
Heating
Point of Source
3/4"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is great product

This product perform exactly like I expected. No restriction on GPM.
Gene
PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: After installation, a high pitch whine occurs when hot water reaches temperature, Noise comes from valve unit. Can stop noise by reducing hot water flow or turning. off. Cold side not affected. ideas?

Asked by Joe 4 years ago

Add your answer

* Required Field
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy