Shop Watts
Main product image of 1/2" LFL1170M2-US Lead Free Sweat Lo-Temp Mixing Valve
Magnifying glass
Hover image to zoom

1/2" LFL1170M2-US Lead Free Sweat Lo-Temp Mixing Valve

Brand:
Watts
SKU:
0559107
Rating:
(2)
Q&A:
(0)
1/2" LFL1170M2-US Lead Free Sweat Lo-Temp Mixing Valve
Magnifying glass
Hover image to zoom
$195.70 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Temperature Range (F)
60°F - 120°F
Product Highlight: Lead Free
Yes

Description

–
Watts LF1170 Lead Free Hot Water Temperature Control Valves are specifically designed for mixing hot and cold water on hot water supply systems. They can be used for a variety of applications to reduce the temperature of the hot water from the system, and are ideal for radiant heat applications. This series features a "double throttling" design which combines the control of the hot and cold water to provide a sensitive response to changes in water temperature passing through the mixing chamber. The Watts 1170-M2 can be set to any temperature between 90+F and 160+F (60+F and 120+F for model L1170-M2) with flow rates as low as 0.5 gpm and as high as 23 gpm. The superior flow characteristics of this valve provide accurate temperature control to the requirements of ASSE 1017 across the rated flow range. These valves also provide additional safety as they restrict mixed water out to a drip upon loss of cold water supply to the valve. As an added feature, the 1170-M2, L1170-M2 series incorporates integral check valves and filter washers in both the hot and cold water inlets to protect against cross flow. Maximum Pressure: 150psi (10 bar).

Specs

–
Application:

Point of Source

Heating

Size:

1/2"

Lead Free:

Yes

Connection Type:

C x C

Connection Method:

Sweat

Standards Met:

ASSE 1017

Material:

Bronze

Max Pressure (PSI):

150

Min Temp (F):

60°F

Max Temp (F):

120°F

Temperature Range (F):

60°F - 120°F

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Connection Type
Connection Method
Standards Met
Point of Source
Heating
1/2"
C x C
Sweat
ASSE 1017
Point of Source
1/2"
C x C
Sweat
ASSE 1017
Point of Use
Point of Source
1/2"
C x C
Sweat
ASSE 1017
ASSE 1070
Point of Source
Point of Use
Heating
1/2"
C x C
Sweat
ASSE 1070
ASSE 1069
ASSE 1017

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great for custom radiant

This low temperature mixing valve worked perfectly in my application. Sending constant 78 degree water out to the shop floor radiant system.
BluewaterBaby
Seaford DE
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as promised.

Using this to temper water from an in-boiler coil domestic water heater system. Went with this instead of the cheaper Watts units to insure fine contro, plus this has built in back flow preventers and screens. Still tweaking my Aquastat settings, but temperature output remains rock solid. Only minor problem is that the way the screens are set in the unit, they like to fall out as you are putting the unit into the system.
Seamas
Niantic, CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy