Shop Watts
Main product image of 1-1/2" Lead Free Bronze RPZ (LF009M2QTFS)
Magnifying glass
Hover image to zoom

1-1/2" Lead Free Bronze RPZ (LF009M2QTFS)

Brand:
Watts
SKU:
88004114
Rating:
(1)
Q&A:
(0)
1-1/2" Lead Free Bronze RPZ (LF009M2QTFS)
Magnifying glass
Hover image to zoom
$1,504.77 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (2)


This item replaces: 0391006

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Body Pattern
Inline

Description

–
This 1-1/2 inch lead free reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and for contaminants at the service line entrance. This assembly consists of a lead free bronze body, NPT end connections, quarter turn ball valve shutoffs with tee handles, top mounted test cocks, two in-line independent check valves, captured springs, and replaceable check seats with an internal relief valve for reduced space requirements. This backflow assembly contains an integrated flood sensor with SentryPlus™ Alert technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify the user of potential flooding. Add-on sensor connection kits are available for both BMS and cellular communications.

Specifications
  • Quarter turn full port resilient seated ball valve shutoffs
  • NPT inlet and outlet connections
  • Replaceable seats for an economical repair
  • Alert features available with add-on sensor connection kit
  • Lead free bronze body construction for durability
  • Test cocks are screwdriver slotted
  • Internal relief valve for reduced installation clearances
  • Single access cover and modular check construction for the ease of maintenance

Specs

–
Connection Type:

Female Threaded

Body Pattern:

Inline

Features:

Flood Sensor

Valve Type:

Quarter Turn Ball Valve

Size:

1-1/2"

Lead Free:

Yes

Material:

Bronze

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

909ELC, 3/4" - 1" Vent Elbow
SKU: 0881380
Watts

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Got parts supplier

Identical product from other suppliers but with better pricing, shipping insight, and return process makes this purchase rise above the rest.
SVHS
San Jose, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy