Apply to be a TradeMaster!
Main product image of 3/4" Bronze RPZ (LF009M3QTFS) (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Bronze RPZ (LF009M3QTFS) (Lead Free)

Brand:
Watts
SKU:
88004111
Rating:
(1)
Q&A:
(0)
3/4" Bronze RPZ (LF009M3QTFS) (Lead Free)
Magnifying glass
Hover image to zoom
$649.20 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by 6PM, receive Monday

This item replaces: 0391003

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Body Pattern
Inline

Description

–
This 3/4 inch lead free reduced pressure zone backflow preventer assembly is designed to prevent the backflow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and for contaminants at the service line entrance. This assembly consists of a lead free bronze body, 3/4 inch NPT end connections, quarter turn ball valve shutoffs with tee handles, top mounted test cocks, two in-line independent check valves, captured springs, and replaceable check seats with an internal relief valve for reduced space requirements. This backflow assembly contains an integrated flood sensor with SentryPlus™ Alert technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify the user of potential flooding. Add-on sensor connection kits are available for both BMS and cellular communications.

Specifications
  • Test cocks are screwdriver slotted
  • Alert features available with add-on sensor connection kit
  • Single access cover and modular check construction for the ease of maintenance
  • Quarter turn full port resilient seated ball valve shutoffs
  • NPT inlet and outlet connections
  • Lead free bronze body construction for durability
  • Internal relief valve for reduced installation clearances
  • Replaceable seats for an economical repair

Specs

–
Features:

Flood Sensor

Connection Type:

Female Threaded

Valve Type:

Quarter Turn Ball Valve

Body Pattern:

Inline

Size:

3/4"

Lead Free:

Yes

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Bronze Wye Strainer, Lead Free (Threaded)
SKU: WYET075
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy Return

Was able to rebuild old part so sent this one back. Was very easy to return and get refunded. No issues.
John
Fort Worth Texas
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy