Apply to be a TradeMaster!
Main product image of 2-1/2" Full Port Press 2-Piece Brass Ball Valve, LFFBV-3-PRESS-M2  (Lead Free)
Magnifying glass
Hover image to zoom

2-1/2" Full Port Press 2-Piece Brass Ball Valve, LFFBV-3-PRESS-M2 (Lead Free)

Brand:
Watts
SKU:
88005499
Rating:
(0)
Q&A:
(0)
2-1/2" Full Port Press 2-Piece Brass Ball Valve, LFFBV-3-PRESS-M2  (Lead Free)
Magnifying glass
Hover image to zoom
$220.23 each
In Stock
In Stock
Get 143 Wed, Nov 25
Size: 
2-1/2"
1/2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full

Description

–
88005499 is a 2-1/2" Full Port Press 2-Piece Brass Ball Valve, LFFBV-3-PRESS-M2 (Lead Free) manufactured by Watts.

Specs

–
Handle Style:

Lever

Material:

Brass

Port Type:

Full

Connection Type:

Press x Press

Connection Method:

Press

Valve Construction:

2 piece

Lead Free:

Yes

Size:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy