Apply to be a TradeMaster!
Main product image of 4" Full Port Press 2-Piece Brass Ball Valve, LFFBV-3-PRESS-M2  (Lead Free)
Magnifying glass
Hover image to zoom

4" Full Port Press 2-Piece Brass Ball Valve, LFFBV-3-PRESS-M2 (Lead Free)

Brand:
Watts
SKU:
88005501
Rating:
(0)
Q&A:
(0)
4" Full Port Press 2-Piece Brass Ball Valve, LFFBV-3-PRESS-M2  (Lead Free)
Magnifying glass
Hover image to zoom
$585.47 each
In Stock
In Stock
Get 57 Wed, Nov 18

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full

Description

–
88005501 is a 4" Full Port Press 2-Piece Brass Ball Valve, LFFBV-3-PRESS-M2 (Lead Free) manufactured by Watts.

Specs

–
Port Type:

Full

Valve Construction:

2 piece

Connection Method:

Press

Lead Free:

Yes

Handle Style:

Lever

Connection Type:

Press x Press

Size:

4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy