Shop Watts
Main product image of LFFBV-Press-M2, 1" 2-Piece Full Port Brass Ball Valve w/ Integral Press End Connection, Lead Free
Magnifying glass
Hover image to zoom

LFFBV-Press-M2, 1" 2-Piece Full Port Brass Ball Valve w/ Integral Press End Connection, Lead Free

Brand:
Watts
SKU:
88005495
Rating:
(1)
Q&A:
(0)
LFFBV-Press-M2, 1" 2-Piece Full Port Brass Ball Valve w/ Integral Press End Connection, Lead Free
Magnifying glass
Hover image to zoom
$27.34 each
In Stock
In Stock
Get 69 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (2)

Specification Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
This 1 inch lead free two-piece, full port, ball valve with integral press end fittings is designed for use in plumbing, heating, and potable water applications. It features a lead free brass body, adjustable packing gland, and bottom-loaded blowout proof stem. It is made with integral ASTM-B88 compliant press end connections that are designed for types K, L and M hard copper tubing. The press fitting is rated to 250 psi CWP up to 100 degrees F.

Features:
  • Lead free brass body rated NSF61-8
  • Bottom loaded blowout proof stem with packing nut
  • Press connection rated to 250 psi CWP up to 100 degrees F
  • Press end connections comply to ASTM-B88

    Specifications:
    • Ball Material: Chrome Plated Brass
    • Body Finish: Brass
    • Body Material: Lead Free Copper Silicon Alloy Brass
    • Brand: Watts
    • Buy American Act Compliant: NO
    • Control Type: Lever Handle
    • Inlet Connection Size: 1 IN
    • Inlet Connection Size-Metric: 25 MM
    • Inlet Connection Type: Press
    • Lead Free: YES
    • Maximum Temperature-Fahrenheit: 100
    • Minimum Temperature - Celsius: -18.00
    • Minimum Temperature-Fahrenheit: 100
    • Outlet Connection Size: 1 IN
    • Outlet Connection Type: Press
    • Part Number: 88005495
    • Port Type: Full
    • Seat Material: Virgin PTFE
    • Series: LFFBV-3-PRESS-M2
    • Stem Packing Material: Virgin PTFE
    • Stem Shaft Material: Brass
    • Stem Type: Bottom Loaded Blowout Proof
    • Thrust Washer Material: Virgin PTFE
    • Valve Style: 2-piece
    • WOG Rating: 250 PSI

Specs

–
Size:

1"

WOG:

250

Material:

Brass

Handle Style:

Lever

Valve Construction:

2 piece

Connection Type:

Press x Press

Connection Method:

Press

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" ProPress Copper 90 Elbow (PxP)
SKU: 77027
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great ball valve

I use the watts ball valves on all my boiler installations and they work great .
Boiler Guy
Santa Cruz
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy