Apply to be a TradeMaster!
Main product image of LFFBV-Press-M2, 1/2" 2-Piece Full Port Brass Ball Valve w/ Integral Press End Connection, Lead Free
Magnifying glass
Hover image to zoom

LFFBV-Press-M2, 1/2" 2-Piece Full Port Brass Ball Valve w/ Integral Press End Connection, Lead Free

Brand:
Watts
SKU:
88005493
Rating:
(1)
Q&A:
(0)
LFFBV-Press-M2, 1/2" 2-Piece Full Port Brass Ball Valve w/ Integral Press End Connection, Lead Free
Magnifying glass
Hover image to zoom
$51.74 each
In Stock
In Stock
Get 83 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
This 1/2 inch lead free two-piece, full port, ball valve with integral press end fittings is designed for use in plumbing, heating, and potable water applications. It features a lead free brass body, adjustable packing gland, and bottom-loaded blowout proof stem. It is made with integral ASTM-B88 compliant press end connections that are designed for types K, L and M hard copper tubing. The press fitting is rated to 250 psi CWP up to 210 degrees F.

Product Features
  • Press connection rated to 250 psi CWP up to 210 degrees F
  • Lead free brass body rated NSF61-8
  • Bottom loaded blowout proof stem with packing nut
  • Press end connections comply to ASTM-B88

Specs

–
Size:

1/2"

WOG:

250

Material:

Brass

Valve Construction:

2 piece

Handle Style:

Lever

Connection Type:

Press x Press

Connection Method:

Press

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Valve

Backed by a well known name, I have had good experience with these valves on up to and including 1" size. Trouble free connections. Another option for a dependable press connect valve.
Roy
Brewster, NY
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy