Apply to be a TradeMaster!
Main product image of 2-1/2" LF909-FS Large Lead Free Cast Iron RPZ Assembly
Magnifying glass
Hover image to zoom

2-1/2" LF909-FS Large Lead Free Cast Iron RPZ Assembly

Brand:
Watts
SKU:
88009328
Rating:
(0)
Q&A:
(1)
2-1/2" LF909-FS Large Lead Free Cast Iron RPZ Assembly
Magnifying glass
Hover image to zoom
$7,984.01 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

This item replaces: 0792194, 0387604


Lift Gate

–
This product weighs 198 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Body Pattern
Inline

Description

–
Series LF909-FS Reduced Pressure Zone Assemblies are designed to provide cross-connection control protection of the potable water supply in accordance with national plumbing codes. This series can be utilized in a variety of installations, including health hazard cross connections in plumbing systems or for containment at the service line entrance. With its exclusive relief valve design incorporating the "air-in/water-out" principle, it provides substantially improved relief valve discharge performance during the emergency conditions of combined backsiphonage and backpressure with both checks fouled. The coating on this backflow assembly uses ArmorTek technology to resist corrosion due to microbial induced corrosion (MIC) or exposed metal substrate. Series LF909-FS features Lead Free* construction to comply with Lead Free* installation requirements.

With an upgrade of the SentryPlus Alert technology, Series LF909-FS contains an integrated flood sensor to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor relays a signal that triggers notification to qualified service personnel who can take corrective action, thus avoiding the possibility of ruinous flooding and costly damage. The add-on sensor connection kit is available for both third-party building management systems, or BMS, and cellular communications.

*The wetted surface of this product contacted by consumable water contains less than 0.25% of lead by weight.

Product Features:
  • Replaceable seats
  • Stainless steel internal parts
  • No special tools required for servicing
  • Captured spring check assemblies
  • Fused epoxy coated and lined checks
  • Utilizes advanced ArmorTek coating technology to resist corrosion of internals
  • Industrial-strength sensing hose
  • Field reversible relief valve
  • Air-in/water-out relief valve design provides maximum capacity during emergency conditions
  • Integrated sensor for flood detection
  • Domestic outside stem and yoke gate valves
  • Alert features available with add-on sensor connection kit

Specs

–
Body Pattern:

Inline

Connection Type:

Flanged x Flanged

Valve Type:

Domestic OSY Valve

Features:

Flood Sensor

Material:

Cast Iron

Size:

2-1/2"

Product Type:

Backflow Preventer

Lead Free:

Yes

Max Pressure (PSI):

175

Water Temperature:

140°F

33°F to 110°F Continuous

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Max Pressure (PSI)
CURRENT ITEM
Product Image of 2-1/2" LF909-FS Large Lead Free Cast Iron RPZ Assembly
2-1/2" LF909-FS Large Lead Free Cast Iron RPZ Assembly
SKU: 88009328
Cast Iron
2-1/2"
175
2-1/2" LF009-DNRS-FS Lead Free Bronze RPZ, Domestic NRS Shutoff, w/ Flood Sensor Connectivity
SKU: F792158
Cast Iron
Bronze
2-1/2"
175

You May Also Need

300-AL Backflow Enclosure w/ 500W HCHS500-120 Slab Mount Heater
SKU: 300-AL
Safe-T-Cover
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what does OSY mean?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is a suffix from the manufacturer that signifies the product has a UL/FM outside stem and yoke resilient seated gate valves.

Was this review helpful to you?
- Al

Open Stem Yoke

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy