Shop Watts
Main product image of 2-1/2" LF009-OSY-FS Lead Free Cast Iron RPZ, OSY Shutoff, w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom

2-1/2" LF009-OSY-FS Lead Free Cast Iron RPZ, OSY Shutoff, w/ Flood Sensor Connectivity

Brand:
Watts
SKU:
F122643
Rating:
(0)
Q&A:
(0)
2-1/2" LF009-OSY-FS Lead Free Cast Iron RPZ, OSY Shutoff, w/ Flood Sensor Connectivity
Magnifying glass
Hover image to zoom
$6,036.74 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

This item replaces: 0122643, 0062571


Lift Gate

–
This product weighs 224 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Body Pattern
Inline

Description

–
This 2 1/2 inch lead free reduced pressure zone backflow preventer assembly is designed to prevent the flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. Ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and for contaminants at the service line entrance. This assembly consists of a cast iron body, UL and FM OSY resilient seated gate valves, top mounted test cocks, two in-line independent check valves, captured springs, and replaceable check seats with an internal relief valve for reduced space requirements. The coating on this backflow assembly uses ArmorTek®, a patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion. This backflow assembly includes flood sensor with SentryPlus Alert® technology to detect excessive water discharges from the relief valve. When activated through an add-on sensor connection kit, the flood sensor can send an alert to notify the user of potential flooding. Sensor activation requires purchase of an activation kit which can be connected to existing building and irrigation management systems.

Specifications:
  • Body Material: Cast Iron
  • Inlet Connection Size: 2-1/2"
  • Inlet Connection Type: Flanged Joint
  • Inlet Shutoff Valve Type: Outside Stem And Yoke Gate Valve
  • Lead Free: Yes
  • Maximum Temperature-Fahrenheit: 140
  • Maximum Working Pressure-PSI: 175
  • Outlet Connection Size: 2-1/2"
  • Outlet Connection Type: Flanged Joint
  • Outlet Shutoff Valve Type: Outside Stem And Yoke Gate Valve
  • Pressure Operation: Continuous
  • Protection Type: Backpressure and Backsiphonage
  • Series: LF009

Specs

–
Valve Type:

OSY Valve

Body Pattern:

Inline

Connection Type:

Female Threaded

Features:

Flood Sensor

UL/FM outside stem and yoke resilient seated gate valves

Product Type:

Backflow Preventer

Material:

Cast Iron

Max Pressure (PSI):

175

Water Temperature:

140°F

Size:

2-1/2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Material
Max Pressure (PSI)
Size
CURRENT ITEM
Product Image of 2-1/2" LF009-OSY-FS Lead Free Cast Iron RPZ, OSY Shutoff, w/ Flood Sensor Connectivity
2-1/2" LF009-OSY-FS Lead Free Cast Iron RPZ, OSY Shutoff, w/ Flood Sensor Connectivity
SKU: F122643
Cast Iron
175
2-1/2"
2-1/2" LF009-DNRS-FS Lead Free Bronze RPZ, Domestic NRS Shutoff, w/ Flood Sensor Connectivity
SKU: F792158
Cast Iron
Bronze
175
2-1/2"

You May Also Need

300-AL Backflow Enclosure w/ 500W HCHS500-120 Slab Mount Heater
SKU: 300-AL
Safe-T-Cover
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy