Apply to be a TradeMaster!
Main product image of 1" Expansion PEX x FNPT Full Flow Forged Brass Ball Valve w/ Wing T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

1" Expansion PEX x FNPT Full Flow Forged Brass Ball Valve w/ Wing T-Handle (Lead Free)

Brand:
Webstone
SKU:
34704WSSW
Rating:
(3)
Q&A:
(1)
1" Expansion PEX x FNPT Full Flow Forged Brass Ball Valve w/ Wing T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
$34.25 each
BOX UP & SAVE 5%
$195.24 box of 6
$32.54 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1"
1/2"3/4"1"
Connection Type: 
ProPEX x FNPT

MANUALS (1)


This item replaces: H-34704WSSW

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
ProPEX x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Body Pattern
Straight

Description

–
Webstone H-34704WSSW, 1" Expansion PEX x FNPT Full Flow Forged Brass Ball Valve w/ Wing T-Handle (Lead Free)

1" Expansion PEX x FNPT Full Flow Forged Brass Ball Valve w/ Wing T-Handle & Adjustable Packing Nut (Lead Free)

Specs

–
Size:

1"

Connection Method:

PEX

Threaded

Connection Type:

ProPEX x FNPT

Features:

T-Handle

Body Pattern:

Straight

Lead Free:

Yes

Material:

Brass

Handle Style:

T-Handle

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes I would buy

Installed on a 1" back flow
Wayne
Wichita Falls tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Webstone valve

Used a few now, no issues
DS
BELVIDERE IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have a few

Used once-worked well
DS
Belvidere IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: With this work with uphonor aquapex tubing

Asked by diy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it will.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy