Apply to be a TradeMaster!
Main product image of 1/2" Female x Hose Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Female x Hose Full Port Ball Valve (Lead Free)

Brand:
Webstone
SKU:
40312W
Rating:
(1)
Q&A:
(0)
1/2" Female x Hose Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$20.15 each
BOX UP & SAVE 5%
$191.40 box of 10
$19.14 each
In Stock
In Stock
Get 11 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Size
1/2"
Connection Type
FNPT x Male Hose

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x Male Hose Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

Webstone H-40312W, 1/2" Female x Hose Full Port Ball Valve (Lead Free)

Specs

Size:

1/2"

Handle Style:

Lever

Material:

Brass

Features:

Hose Drain

Pressure Rating:

600 psi

210 PSI @ 250ºF

Connection Type:

FNPT x Male Hose

Connection Method:

Threaded

Valve Construction:

1 piece

Lead Free:

Yes

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" Brass 90 Deg Street Elbow, Lead Free (Threaded)
SKU: BRES050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked perfectly easy install

Used in heating manifold system for purging using garden hose
Elkjr53
Pa.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy