Apply to be a TradeMaster!
Main product image of 2" Threaded Isolator with Drain - High Velocity
Magnifying glass
Hover image to zoom

2" Threaded Isolator with Drain - High Velocity

Brand:
Webstone
SKU:
40417HV
Rating:
(0)
Q&A:
(0)
2" Threaded Isolator with Drain - High Velocity
Magnifying glass
Hover image to zoom
$191.16 each
In Stock
In Stock
Get 132 Thu, Oct 8 - Fri, Oct 9
Size: 
2"
1"
Connection Type: 
Threaded
Features: 
Drain

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
2" Connection
Product Highlight: Size
2"

Description

–
Webstone H-40417HV, 2" Threaded Isolator with Drain - High Velocity

Note: This product comes with a Wing style "T" handle, mounting nuts and bolts. This product no longer comes with a lever handle.

Specs

–
Features:

Drain

Size:

2"

Connection Size:

2"

Connection Type:

Threaded

Type:

High Velocity

WOG:

600

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy