Apply to be a TradeMaster!
Main product image of 1-1/4" Threaded Isolator with Drain - High Velocity
Magnifying glass
Hover image to zoom

1-1/4" Threaded Isolator with Drain - High Velocity

Brand:
Webstone
SKU:
40415HV
Rating:
(0)
Q&A:
(0)
1-1/4" Threaded Isolator with Drain - High Velocity
Magnifying glass
Hover image to zoom
$110.40 each
In Stock
In Stock
Get 1 Tue, Oct 20

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Size
1-1/4"

Description

–
Webstone H-40415HV, 1-1/4" Threaded Isolator with Drain - High Velocity

Note: This product comes with a Wing style "T" handle, mounting nuts and bolts. This product no longer comes with a lever handle.

1-1/4" IPS Isolator w/ Drain - High Velocity

High Velocity w/ Adjustable packing gland.
600 WOG

Specs

–
Features:

Drain

Size:

1-1/4"

WOG:

600

Connection Size:

1-1/4"

Type:

High Velocity

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy