Apply to be a TradeMaster!
Main product image of 1-1/4" Threaded Pro-Pal Union Full Port Ball Valve w/ Hose Drain
Magnifying glass
Hover image to zoom

1-1/4" Threaded Pro-Pal Union Full Port Ball Valve w/ Hose Drain

Brand:
Webstone
SKU:
40435
Rating:
(2)
Q&A:
(0)
1-1/4" Threaded Pro-Pal Union Full Port Ball Valve w/ Hose Drain
Magnifying glass
Hover image to zoom
$125.80 each
In Stock
In Stock
Get 32 Tue, Nov 24
Order by today, receive Tuesday

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-40435 1-1/4" Threaded Pro-Pal Union Full Port Ball Valve w/ Hose Drain

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 40435W is recommended.

  • 1-1/4 IPS Union Ball Drain FP BR Ball Valve with reversible handle, hi-flow hose drain & adj. packing gland
  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life
  • Easily disconnect and replace any portion of a piped system

Specs

–
Size:

1-1/4"

Handle Style:

Lever

Connection Type:

FNPT Union x FNPT

Connection Method:

Threaded

Features:

Hose Drain

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Handle Style
Connection Type
Connection Method
Features
CURRENT ITEM
Product Image of 1-1/4" Threaded Pro-Pal Union Full Port Ball Valve w/ Hose Drain
1-1/4" Threaded Pro-Pal Union Full Port Ball Valve w/ Hose Drain
SKU: 40435
(2)
1-1/4"
Lever
FNPT Union x FNPT
Threaded
Hose Drain
1-1/4"
Lever
FNPT Union x FNPT
Threaded
Hose Drain

You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Leaking after 4 years in service

This valve is used in a hydronic system as an isolation valve. After 4 years it started leaking from the drain port when in normal open position. Two other valves in the system are still working fine.
Bill
Pitt
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Valve

no leaks, solid construction. Union is o-ring type
Steve D
CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy