Apply to be a TradeMaster!
Main product image of 1/2" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)

Brand:
Webstone
SKU:
40622W
Rating:
(4)
Q&A:
(0)
1/2" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
Magnifying glass
Hover image to zoom
$18.72 each
BOX UP & SAVE 7%
$261.30 box of 15
$17.42 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Size: 
1/2"
1/2"3/4"1"

MANUALS (1)


This item replaces: 40622

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-40622W 1/2" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)

Specs

–
Size:

1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Material:

Brass

Features:

Bleeder

Handle Style:

Lever

Valve Construction:

1 piece

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Threaded Full Port Forged Brass Ball Valve w/ Bleeder (Lead Free)
SKU: 40623W
Webstone

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I have purchased this product many times

Perfect valves for your outside irrigation projects.
Rick
Florida
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

As described
7
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

its just a ball valve to most !

its not the fittings or valves that i bought its the way i got them good price friendly service shipping speeds were the greatest. i will never go to the hardware isle again
slickville dave
slickville pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, worked well.

I replaced handle type valves that would not work with your ball valves hopefully they will work when I need them.
Moon
Independence, mo.
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy