Apply to be a TradeMaster!
Main product image of 1-1/2" Full Port Brass Isolator Uni-Flange Ball Valve w/ Detachable Rotating Flange, Lead Free
Magnifying glass
Hover image to zoom

1-1/2" Full Port Brass Isolator Uni-Flange Ball Valve w/ Detachable Rotating Flange, Lead Free

Brand:
Webstone
SKU:
41406W
Rating:
(0)
Q&A:
(0)
1-1/2" Full Port Brass Isolator Uni-Flange Ball Valve w/ Detachable Rotating Flange, Lead Free
Magnifying glass
Hover image to zoom
$122.88 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Used With
2 Bolt Flanged Circulator Pumps

Description

–
Webstone H-41406W, 1-1/2" Full Port Brass Isolator Uni-Flange Ball Valve w/ Detachable Rotating Flange, Lead Free

1 1/2 IPS LF ISOLATOR w/ROT FLG FP BR BL VALVE - w/ADJ PACKING GLAND, NUTS & BOLTS - 600 WOG

Specs

–
Features:

Rotating Flange

Size:

1-1/2"

Material:

Brass

Connection Size:

1-1/2"

Connection Type:

Threaded

Type:

Isolation Flange

Lead Free:

Yes

Used With:

2 Bolt Flanged Circulator Pumps

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy