Apply to be a TradeMaster!
Main product image of 1" Threaded Isolator Flange w/ Rotating Flange - Lead Free
Magnifying glass
Hover image to zoom

1" Threaded Isolator Flange w/ Rotating Flange - Lead Free

Brand:
Webstone
SKU:
41404W
Rating:
(32)
Q&A:
(8)
1" Threaded Isolator Flange w/ Rotating Flange - Lead Free
Magnifying glass
Hover image to zoom
$88.33 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
Webstone H-41404W 1" Threaded Isolator Flange w/ Rotating Flange - Lead Free

Full Port Forged Brass Uni-Flange Ball Valves w/ Detachable Rotating Flange

Specs

–
Size:

1"

Features:

Rotating Flange

Material:

Brass

Connection Size:

1"

Connection Type:

Threaded

Type:

Isolation Flange

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.75 out of 32 reviews
93% would recommend this product
4.75
out of 32 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
3%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent!!!!!!

Very good price [...].Works great on my outside wood boiler....Fast and easy install and made the install of my Taco 009 pump very very easy...
VS

Most Liked Negative Review

Products great but the Quantity is wrong Beware

I have purchased this product several times and have always ordered 1 which got you 2 flanges. My most recent order I purchased 1 and they sent me 1 flange. I contacted there 800 # and they stated that it has changed and you must order 2 (there is nothing on the site to explain this). Now my job has been held up and I lost $100 in expedited shipping because supplyhouse wouldn't make good on the order.
Showing 1-10 of 32 reviews

time-saver and flexibilty

The ability to drain from either side of the valve seems like only a nice-to-have feature, until you actually need it - you can flush a boiler primary loop from both directions, properly drain a small section of piping instead of an entire loop, etc. Well worth twenty or so dollars over the non-drain versions!
Nate
Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, but...

Looks like a well manufactured product but when attached to a B&G Ecocirc 20-18 the T-handle did not have enough clearance to operate. I considered replacing with a lever handle but ultimately returned and purchased the Webstone model with the swivel flange. I have had no issues with the swivel flange valve in operation.
SAM
Milwaukee, WI
2 years ago
Was this review helpful to you?

have your company loaded in my favorites

I'm stocking these for future use, grat price , great product
LJ
Cincinnati , oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Product

In the current times of inferior imported products, these flanges are a welcome sight. Well made and a good value.
Bartmann3
Ridge, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Is it supposed to do that?

Leaks a bit when I turn it off. Guess I got a bad one.
Merchant response
4 years ago
Hello! Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. Upon further review, we see that you have since been assisted and a return for replacement has been set up and processed. We sincerely apologize for any inconvenience you may have experienced. If you need any further assistance, please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
Tim
Maine
4 years ago
Was this review helpful to you?

Warming up in Michigan

Worked great on our Heatmor outdoor wood burning furnace.
Deb
Caro, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well Made

A very well made valve. Easy to installed.
Boomer
Chesapeake, Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valve for boiler

Just what I needed for my furnace
Al
Kittanning, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Worked perfect
Adrian
Philadelphia, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this item again

I replaced the circulator pump, so I ordered new isolator flanges. Had them the next day. Supply House had the lowest price. Great company, great service.
russ
pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: Do they fit the Astro-250SS pump by Armstrong?

Asked by Terrie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes they will those use a standard flange.

Was this review helpful to you?

Q: Will this Fit Taco 00 Series Pumps?

Asked by Jolo 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it will except the 0012.

Was this review helpful to you?

Q: Does it comes with a gasket or I have to buy it separate?

Asked by Beekmansup 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Flange gaskets must be purchased separately. They normally come with the circulator pump.

Was this review helpful to you?
-

Separated Sent from my iPhone

Was this review helpful to you?
-

gaskets come with pumps. if you need additional gaskets you will have to purchase them seperatley

Was this review helpful to you?

Q: Does this pair of isolation flanges fit a grundfos circulation pump UP 26-99BF?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, these flanges fit that pump.

Was this review helpful to you?

Q: will these fit wilo pump #30f ?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes the Webstone flanges will work with the Wilo Star 30F

Was this review helpful to you?

Q: What is the overall length of the 1" ips isolator flange?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Item 40404 measures 4-1/8" from end to end.

Was this review helpful to you?

Q: Will these fit Grunfos pumps?

Asked by HandsOn 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they will.

Was this review helpful to you?

Q: Will these fit a Bell & Gossitt Series 100 pump?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they will.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy