Apply to be a TradeMaster!
Main product image of 3/4" Threaded Isolator Circulator Pump Install Kit w/ Rotating Flange (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Threaded Isolator Circulator Pump Install Kit w/ Rotating Flange (Lead Free)

Brand:
Webstone
SKU:
41413WKIT
Rating:
(1)
Q&A:
(0)
3/4" Threaded Isolator Circulator Pump Install Kit w/ Rotating Flange (Lead Free)
Magnifying glass
Hover image to zoom
$118.27 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
Connection Type: 
Threaded

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
Webstone H-41413WKIT, 3/4" Threaded Isolator Circulator Pump Install Kit w/ Rotating Flange (Lead Free)

3/4" IPS Isolator Circulator Pump Install Kit w/ Rotating Flange (Lead Free)

INCLUDES 1) ISOLATOR w/ROT FLG & 1) ISOLATOR w/DRN & ROT FLG - FP BR BL VALVES - w/NUTS, BOLTS & FLG GASKETS - 600 WOG

Specs

–
Size:

3/4"

Product Type:

Installation Kit

Connection Type:

Threaded

Lead Free:

Yes

Connection Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works like a charm

Excellent product works as advertise
Ls
Nj
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy