Apply to be a TradeMaster!
Main product image of 1" Threaded Isolator Circulator Pump Install Kit w/ Rotating Flange (Lead Free)
Magnifying glass
Hover image to zoom

1" Threaded Isolator Circulator Pump Install Kit w/ Rotating Flange (Lead Free)

Brand:
Webstone
SKU:
41414WKIT
Rating:
(0)
Q&A:
(0)
1" Threaded Isolator Circulator Pump Install Kit w/ Rotating Flange (Lead Free)
Magnifying glass
Hover image to zoom
$148.50 each
In Stock
In Stock
Get 22 Wed, Oct 7 - Thu, Oct 8
Size: 
1"
Connection Type: 
Threaded

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
Webstone H-41414WKIT 1" Threaded Isolator Circulator Pump Install Kit w/ Rotating Flange (Lead Free)

Includes
  • Isolator and Isolator w/ Drain with 2 Full-Faced Flange Gaskets
  • Nuts & Bolts

Specs

–
Size:

1"

Product Type:

Installation Kit

Connection Type:

Threaded

Lead Free:

Yes

Connection Size:

1"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy