The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Threaded Full Port Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Threaded Full Port Ball Valve w/ T-Handle (Lead Free)

Brand:
Webstone
SKU:
41702WT
Rating:
(2)
Q&A:
(0)
1/2" Threaded Full Port Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
41702WT has been discontinued
Discontinued September 28, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
1/2" Threaded Full Port Ball Valve with Stainless Steel Wing (Lead Free)
Brand:
Webstone
SKU:H-40702WSSW
(0)
Order by 6PM, receive 77 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

Webstone H-41702WT 1/2" Threaded Full Port Ball Valve w/ T-Handle (Lead Free)

Specs

Size:

1/2"

Features:

T-Handle

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Handle Style:

T-Handle

Lead Free:

Yes

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" x 2" Brass Nipple (Lead Free)
SKU: BRN050-200
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A very good quality valve with a unique handle feature

I found this valve on SupplyHouse's site one day while looking through the various alternatives that they offer. I instantly recognized that this style handle would be great for two (2) of my current projects. One involves re-plumbing a new sink/cabinet/mini-hot water heater installation where having this type of handle allows a more compressed plumbing and valve arrangement. This valve will be the main shut-off for that installation. The other job involves installing one as an isolation valve between a Spiorvent Micro-Bubble Eliminator manifold and expansion tank. Installing a shut-off in this application will preclude having to drain the system every time the tank needs replacement. The 1/2" FNPT size fits in there well. You don't find these at the "big box store".
Ol Engineer
Southeast Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice design for heat manifolds.

I use these as isolation valves on hydronic heating manifolds (both "supply" & "return"). The "T" handle saves space, but still easy to operate. It's good quality and a bit less expensive than the "Legend" valves that I have used in the past. I use the FIP version, with a copper. C X MIP adapter, to avoid over heating the valve seal material when I sweat them in.
RkyMtnRon
Denver, CO
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?