Apply to be a TradeMaster!
Main product image of 1" Threaded Full Port Ball Valve w/ T-Handle
Magnifying glass
Hover image to zoom

1" Threaded Full Port Ball Valve w/ T-Handle

Brand:
Webstone
SKU:
41704T
Rating:
(2)
Q&A:
(0)
1" Threaded Full Port Ball Valve w/ T-Handle
Magnifying glass
Hover image to zoom
41704T has been discontinued
Discontinued October 8, 2025
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Suggested Alternative:
1" Threaded Full Port Ball Valve w/ Stainless Steel Wing
Brand:
Webstone
SKU:H-40704WSSW
(0)
Order by 6PM, receive 5 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-41704T 1" Threaded Full Port Ball Valve w/ T-Handle

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 41704WT is recommended.

Specs

–
Size:

1"

Features:

Standard

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Handle Style:

T-Handle

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Valve Construction:

1 piece

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Threaded Full Port Ball Valve w/ Stainless Steel Wing (Lead Free)
SKU: H-40703WSSW
Webstone

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great!

Great product, great price, fast shipping, love these Guys.
jon
Salt Lake City
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

USA made components is my #1 consideration when buying.

I like the fact that you offer USA made valves and fittings. That's all I'll use given a choice. Price is fair, service is outstanding, shipping is fast.
R.L.
Nokesville, VA.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?