Apply to be a TradeMaster!
Main product image of 3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI LF Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI LF Pressure Relief Valve (Lead Free)

Brand:
Webstone
SKU:
44443WPR-LF
Rating:
(6)
Q&A:
(0)
3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI LF Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$135.36 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Set Point
150 psi

Description

–
Webstone H-44443WPR-LF, 3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI LF Pressure Relief Valve (Lead Free)

Tankless Water Heater Service Valve Kit (IPS Union x IPS)

Kit Includes:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains
  • Residential Pressure Relief Valve (150 PSI / 200,000 BTU)
  • Adjustable Packing Gland

Specs

–
Product Type:

Valve

Size:

3/4"

Thread Size:

3/4"

Thread Type:

Female

Connection Type:

FNPT Union x FNPT

Pressure Set Point:

150 psi

Pressure Rating:

500 psi (WOG)

Material:

Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Thread Size
Thread Type
Connection Type
CURRENT ITEM
Valve
3/4"
3/4"
Female
FNPT Union x FNPT
Valve
3/4"
3/4"
Female
FNPT Union x FNPT

You May Also Need

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Makes installing tankless water heater easy

Great product. Used on over twenty installs with no issues.
pnlyee
Orange County, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use and install

Be nice if it came press ready
Eric
Maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are quality valves

You can tell when you feel and operate these valves that they are a quality product
Tom B
Oakland, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect!

Easy to install and work perfectly. Good quality, too.
CMC
Columbia, MD
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valve System order

The valves were shipped on time without damage
Anu
Tampa, FL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Actually Lead Free

Webstone valve innovations is doing some pretty sketchy stuff with their lead free valve kits. On their website you might think the listed kits there are lead free but they are not. All the PRVs are lead containing and if you want to install it in a potable hot water system you need to get the Lead Free LF version which is this product. I called the manufacturer directly and all their "lead free" kits are like this and even have a true lead free product code such as this listing which was generated from my special order request to supplyhouse. The biggest problem is that a regular consumer has no way of knowing this without testing the product first and complaining as the distributor listings are hidden and their marketing materials do not list the true lead free kit.
Ran
WA
11 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy