Shop Resideo Sale
Main product image of 3/4" ProPEX Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" ProPEX Full Port Brass Ball Valve (Lead Free)

SKU:
LFR4817575
Rating:
(4)
Q&A:
(0)
3/4" ProPEX Full Port Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$14.53 each
In Stock
In Stock
Get 466 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)

Product Overview

This item replaces: Q4837575, LF4817575

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960 Standards Met
Product Highlight: Warranty
5 Year Warranty

Description

–
The newly redesigned Uponor ProPEX® lead-free (LF) brass ball valves provide superior quality and performance at a competitive cost. These full-port ball valves, available in sizes from 1/2" to 1", are manufactured from a premium dezincification-resistant brass to ensure a lifetime of trusted reliability that professionals have come to expect from Uponor.

Features:
  • High-quality, lead-free, dezincification-resistant brass body
  • Chrome-plated ball
  • Meets IPC, UPC, IRC, and NPCC building codes
  • Listed to ASTM F1960 and CSA B137.5 as well as ASTM F877,
  • NSF 14, 61, 359, and 372
  • Backed by a five-year warranty

Specs

–
Application:

Heating

Plumbing

PEX Size:

3/4"

Size:

3/4"

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F877

ASTM F1960

Tubing Compatibility:

PEX

Warranty:

5 Year

Port Type:

Full Port

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX EP Tee
SKU: Q4757575
Uponor (Wirsbo)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Quick Service as always

Brass uponor valves look awesome, Have not used them yet but they are uponor so will be great.
Mr. fixit
TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great service
Djp
Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price!

My local plumbing stores carry PEX, however never seem to have this all the parts for my project. I'm installing a whole house water conditioner and use these valves to create a by-pass. Super easy to install and very easy to turn. The best thing about Supply House is it is one stop shopping. I can get all sizes needed and it's all delivered right to my door quickly!!
Handi Mom
Atascadero, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good valve

use them often
captin Karl
Kingston NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy