Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat x Flange Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom

1-1/4" Sweat x Flange Isolator Circulator Pump Install Kit

Brand:
Webstone
SKU:
50415KIT
Rating:
(0)
Q&A:
(0)
1-1/4" Sweat x Flange Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom
$225.62 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1-1/4"
Connection Type: 
Sweat
Sweat
Features: 
Standard

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Size
1-1/4"

Description

–
Webstone H-50415KIT, 1-1/4" Sweat x Flange Isolator Circulator Pump Install Kit

Includes: Isolator & Isolator w/ Drain, Full Port Brass Ball Valve, 600 WOG, w/ bonus wing style T-handle, bolts, nuts & flange gaskets

Specs

–
Size:

1-1/4"

Features:

Standard

Connection Size:

1-1/4"

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy