Shop Resideo Sale
Main product image of 1/2" Sweat PRO-PAL Full Port Ball Valve w/ Drain
Magnifying glass
Hover image to zoom

1/2" Sweat PRO-PAL Full Port Ball Valve w/ Drain

Brand:
Webstone
SKU:
50612
Rating:
(26)
Q&A:
(1)
1/2" Sweat PRO-PAL Full Port Ball Valve w/ Drain
Magnifying glass
Hover image to zoom
$24.77 each
BOX UP & SAVE 5%
$141.06 box of 6
$23.51 each
In Stock
In Stock
Get 70 Tue, Nov 17
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-50612, 1/2" Sweat PRO-PAL Full Port Ball Valve w/ Drain

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 50612W is recommended.

Specifications:
  • Threaded end comply with ANSI B1.20.1
  • Hose end complies with ANSI B1.20.7
  • Conforms to Federal Spec. WWV-35C
  • Teflon seats withstand temperatures from -40F to 400F
  • Manufactured in an ISO 9001 Facility
  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life

Features:
  • Designed for residential, commercial use with water, oil or gas
  • Ideal for directly after a water meter to isolate a home and purge the system
  • Heavy duty forge brass body
  • Hard chrome plated brass balls with Teflon seats
  • The valve is actuated by a blowout proof stems with a Teflon seal that features an adjustable packing nut
  • Vinyl coated stamped steel lever handle and an epoxy coated aluminum handle
  • Lever handle is reversible

Specs

–
Size:

1/2"

Connection Type:

C x C

Connection Method:

Sweat

Features:

Hose Drain

Valve Construction:

1 piece

Handle Style:

Lever

Material:

Brass

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Features
Valve Construction
CURRENT ITEM
Product Image of 1/2" Sweat PRO-PAL Full Port Ball Valve w/ Drain
1/2" Sweat PRO-PAL Full Port Ball Valve w/ Drain
SKU: 50612
(26)
1/2"
C x C
Sweat
Hose Drain
1 piece
1/2"
C x C
Sweat
Hose Drain
1 piece

You May Also Need

1/2" Copper x Male Adapter
SKU: 30310-ELKHART
Elkhart

Product Reviews

4.88 out of 26 reviews
100% would recommend this product
4.88
out of 26 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
4%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Great product that helps save time and money

This value makes it easy to install and use. I had a boiler that had a plug in it and I got two of these values to do the descaling process. Didnt work because the plug was so bad but was able to hook a hose bewteen them and pump water around till I bought another boiler. Now I have a way to descale it on scheduled maintain times. I also want to say supplyhouse was quick to get me the parts I needed and ones I couldnt find around my location. Thanks supply house
VS

Most Liked Negative Review

saves and extra fitting

plastic attachment for the cap is easily melted when soldering. If you buy this be sure to remove that attachment before soldering
Showing 1-10 of 26 reviews

I would buy this again.

For whatever reason, the local supply house didn't have it.
Jay
Livonia, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy products again

good service
Ben
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

saves and extra fitting

plastic attachment for the cap is easily melted when soldering. If you buy this be sure to remove that attachment before soldering
B2
MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot Water Boiler Parts

I needed parts for installing a replacement hot water oil fired boiler. I purchased parts for the zones, temperature/ pressure gauges and tuneup parts for the oil fired boiler. Supply House typically have very good pricing beating other suppliers. Their web site is easy to use and they usually have what I need in stock treads to be shipped. Also they ship my orders out within a matter of a couple of days.
Gerry
Apalachin, Nee York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed this valve in a toe kick heater loop

Rather than try to lie on the floor and bleed an under vanity toe kick heater, I installed this valve in the loop in the ceiling of the basement. I love these Webstone valves. They make bleeding the air quick and painless. As always, the service and pricing from Supply House is great.
BillM
Eastern Mass
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superior Service and Inventory

Always fast shipping with great inventory
Action Jackson
Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use valves

We added these to our new system since the manual "highly suggested" them. Only real issue we had was having a hard time heating them up enough for the solder. There is a lot of material in them and it took a while. We also took off all the handles and caps to keep them from melting. Nice smooth action on valves.
EclipseTheMoon
Marshall, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Work Great No Issues

Perfecto
Tinman517
Michigan
4 years ago
Was this review helpful to you?

Awesome Work Great No Issues

Perfecto
Tinman517
Michigan
4 years ago
Was this review helpful to you?

Perfect fit

My boiler had no valves so air was a big issue for me in my system, lucky I was able to do it myself sweat the valves in my system is running way better than before. These are perfect for any hot water baseboard radiator system. I would recommend as a necessity.
Mike from Brooklyn
Brooklyn NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: When the handle points perpendicular to flow and towards the drain will the normal flow path continue? Will it drain from both directions? Asked another way, the drain has a shutoff so what happens when the primary ball valve is turned?

Asked by Scott 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Turning the handle perpendicular would direct all flow from the supply side to the drain port only. Additionally, the valve does come with a reversible handle that directs flow into the drain from either side of the ball valve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy