Apply to be a TradeMaster!
Main product image of 1/2" Sweat Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat Ball Valve w/ Hose Drain (Lead Free)

Brand:
Bluefin
SKU:
BVS050HD
Rating:
(0)
Q&A:
(0)
1/2" Sweat Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$21.95 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1/2"
Connection Method: 
Sweat
PressSweatThreaded
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Bluefin Lead Free 1/2" Threaded Brass Ball Valve w/ Hose Drain

Features
  • Lead Free
  • Certifications: UPC/NSF61/NSF 372

Specs

–
Size:

1/2"

Material:

Brass

Features:

Hose Drain

Connection Method:

Sweat

Connection Type:

C x C

Handle Style:

Lever

Valve Construction:

1 piece

Lead Free:

Yes

Port Type:

Full Port

Standards Met:

NSF 372

NSF 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Features
Connection Method
Connection Type
CURRENT ITEM
Product Image of 1/2" Sweat Ball Valve w/ Hose Drain (Lead Free)
1/2" Sweat Ball Valve w/ Hose Drain (Lead Free)
SKU: BVS050HD
1/2"
Brass
Hose Drain
Sweat
C x C
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy