Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat Isolator w/ Rotating Flange - High Velocity - Lead Free
Magnifying glass
Hover image to zoom

1-1/4" Sweat Isolator w/ Rotating Flange - High Velocity - Lead Free

Brand:
Webstone
SKU:
51405WHV
Rating:
(0)
Q&A:
(0)
1-1/4" Sweat Isolator w/ Rotating Flange - High Velocity - Lead Free
Magnifying glass
Hover image to zoom
$86.40 each
In Stock
In Stock
Get 5 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Size
1-1/4"
3/4"1"1-1/4"1-1/2"2"
Connection Type
Sweat
Features
Rotating Flange

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes

Description

Webstone H-51405WHV 1-1/4" Sweat Isolator w/ Rotating Flange - High Velocity - Lead Free

FP BR Ball Valve - with adjustable packing gland, nuts & bolts - 600 WOG - Lead Free

Specs

Size:

1-1/4"

Features:

Rotating Flange

Connection Size:

1-1/4"

Connection Type:

Sweat

Type:

High Velocity

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy