Apply to be a TradeMaster!
Main product image of 2" Sweat High Velocity Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange (Lead Free)
Magnifying glass
Hover image to zoom

2" Sweat High Velocity Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange (Lead Free)

Brand:
Webstone
SKU:
H-51407WHV
Rating:
(1)
Q&A:
(0)
2" Sweat High Velocity Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange (Lead Free)
Magnifying glass
Hover image to zoom
$158.65 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
2"
Connection Type: 
Sweat
Features: 
Rotating Flange
Drain & Rotating Flange

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes

Description

–
The features and benefits you trust in our original Isolator line, with two versatile enhancements. The 360º flange rotation allows rotation to any degree necessary for your installation, and the multi-function drain that makes the Isolator the only valve that drains from both sides of the pump!

Product Features
  • THE ISOLATOR W/ ROTATING FLANGE
  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange, Adjustable Packing Gland, Nuts & Bolts
  • SWT × Rotating Flange
  • 600 PSI
  • Lead-Free

Specs

–
Size:

2"

Features:

Rotating Flange

Connection Size:

2"

Connection Type:

Sweat

Material:

Brass

Type:

High Velocity

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1-1/4" Sweat Isolator Flange with Drain
SKU: 50415
Webstone

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works Great

Used it with a Grunfos Magna 30-100
SolarBear
co
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy