Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded Round Isolator w/ Detachable Rotating Flange
Magnifying glass
Hover image to zoom

1-1/2" Threaded Round Isolator w/ Detachable Rotating Flange

Brand:
Webstone
SKU:
41406HV-RF375
Rating:
(1)
Q&A:
(0)
1-1/2" Threaded Round Isolator w/ Detachable Rotating Flange
Magnifying glass
Hover image to zoom
41406HV-RF375 has been discontinued
Discontinued August 31, 2026
This product was discontinued by the manufacturer.
Size: 
1-1/2"
Connection Type: 
Threaded
Features: 
Rotating Flange

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"

Description

–
Webstone H-41406HV-RF375, 1-1/2" Threaded Round Isolator w/ Detachable Rotating Flange

  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange
  • Adjustable packing glad, nuts & bolts
  • Fits high efficiency variable speed pumps
  • IPS x Rotating Flange
  • 600 WOG
  • ISO 9001 - Patent Pending

Accessory for:
  • Taco VR15-1

Specs

–
Features:

Rotating Flange

Size:

1-1/2"

Material:

Brass

Connection Size:

1-1/2"

Connection Type:

Threaded

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

My introduction to Supply House

This was the only place that I could find a reliable description and detailed specifications of the flanges that I needed. When there was an issue of late delivery by the manufacturer, Supply House, immediately credited me for the freight charge. One demerit was that I didn't get a response to an email about the freight issue. But my phone call was answered cheerfully and professionally by a real voice and resolved immediately.
Michael
Santa Cruz, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?