Apply to be a TradeMaster!
Main product image of 1" Sweat Isolator w/ Drain & Rotating Flange - Lead Free
Magnifying glass
Hover image to zoom

1" Sweat Isolator w/ Drain & Rotating Flange - Lead Free

Brand:
Webstone
SKU:
51414W
Rating:
(0)
Q&A:
(0)
1" Sweat Isolator w/ Drain & Rotating Flange - Lead Free
Magnifying glass
Hover image to zoom
$114.17 each
In Stock
In Stock
Get 18 Wed, Oct 7

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
Webstone H-51414W, 1" Sweat Isolator w/ Drain & Rotating Flange - Lead Free

Full Port Forged Brass Uni-Flange Ball Valves w/ Detachable Rotating Flange & Multi-Function Hi-Flow Hose Drain, Nuts & Bolts -Lead Free

Specs

–
Size:

1"

Features:

Drain & Rotating Flange

Max Pressure (PSI):

150

Material:

Brass

Connection Size:

1"

Connection Type:

Sweat

Lead Free:

Yes

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy