Apply to be a TradeMaster!
Main product image of 1-1/2" Sweat Isolator w/ Drain & Rotating Flange - Lead Free
Magnifying glass
Hover image to zoom

1-1/2" Sweat Isolator w/ Drain & Rotating Flange - Lead Free

Brand:
Webstone
SKU:
51416W
Rating:
(0)
Q&A:
(0)
1-1/2" Sweat Isolator w/ Drain & Rotating Flange - Lead Free
Magnifying glass
Hover image to zoom
$178.10 each
In Stock
In Stock
Get 65 Thu, Oct 8 - Fri, Oct 9

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Lead Free
Yes

Description

–
Webstone H-51416W, 1-1/2" Sweat Isolator w/ Drain & Rotating Flange - Lead Free

Full Port Forged Brass Uni-Flange Ball Valves w/ Detachable Rotating Flange & Multi-Function Hi-Flow Hose Drain, Nuts & Bolts - Lead Free

Specs

–
Features:

Drain & Rotating Flange

Size:

1-1/2"

Max Pressure (PSI):

150

Material:

Brass

Connection Size:

1-1/2"

Connection Type:

Sweat

Lead Free:

Yes

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy