Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity, Lead Free
Magnifying glass
Hover image to zoom

1-1/4" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity, Lead Free

Brand:
Webstone
SKU:
51415WHV
Rating:
(0)
Q&A:
(0)
1-1/4" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity, Lead Free
Magnifying glass
Hover image to zoom
We no longer carry 51415WHV
Unavailable since May 27, 2026
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
Sweat
Features: 
Drain & Rotating Flange

MANUALS (1)

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes

Description

–
Webstone H-51415WHV, 1-1/4" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity, Lead Free

1-1/4" Sweat Isolator w/ MF Drain & Rotating Flange - High Velocity

FP BR Ball Valve - with adjustable packing gland, nuts & bolts - 600 WOG - Lead Free

Specs

–
Size:

1-1/4"

Features:

Drain & Rotating Flange

Connection Size:

1-1/4"

Connection Type:

Sweat

Type:

High Velocity

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm