Apply to be a TradeMaster!
Main product image of 1-1/2" Press Full Port Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Press Full Port Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange (Lead Free)

Brand:
Webstone
SKU:
H-81416W
Rating:
(0)
Q&A:
(1)
1-1/2" Press Full Port Brass Uni-Flange Isolator Flange w/ Multi-Function Drain & Rotating Flange (Lead Free)
Magnifying glass
Hover image to zoom
$197.43 each
In Stock
In Stock
Get 34 Mon, Nov 23 - Tue, Nov 24
Size: 
1-1/2"
3/4"1"1-1/4"1-1/2"
Connection Type: 
Press
Features: 
Drain & Rotating Flange

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Lead Free
Yes

Description

–
The features and benefits you trust in our original Isolator line, with two versatile enhancements. The 360º flange rotation allows rotation to any degree necessary for your installation, and the multi-function drain that makes the Isolator the only valve that drains from both sides of the pump!

Product Features
  • THE ISOLATOR W/ MULTI-FUNCTION HI-FLOW HOSE DRAIN
  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange, Adjustable Packing Gland, Nuts & Bolts
  • Press × Rotating Flange
  • 250 PSI
  • Lead-Free

Specs

–
Size:

1-1/2"

Features:

Drain & Rotating Flange

Connection Size:

1-1/2"

Connection Type:

Press

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you please provide the country of origin for H-81416W

Asked by Kelsey 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Kelsey. Webstone is a brand of Nibco, and the main country of origin for their products is China.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy