Shop Resideo Sale
Main product image of 3/4" Sweat x IPS Pro-Pal Full Port Ball Valve w/ Hose Drain
Magnifying glass
Hover image to zoom

3/4" Sweat x IPS Pro-Pal Full Port Ball Valve w/ Hose Drain

Brand:
Webstone
SKU:
54613
Rating:
(1)
Q&A:
(0)
3/4" Sweat x IPS Pro-Pal Full Port Ball Valve w/ Hose Drain
Magnifying glass
Hover image to zoom
$37.10 each
BOX UP & SAVE 5%
$211.50 box of 6
$35.25 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-54613 3/4" Sweat x IPS Pro-Pal Full Port Ball Valve w/ Hose Drain

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 54613W is recommended.

Full Port Forged Brass Ball Valves w/ Hi-Flow Hose Drain & Reversible Handle
  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life

Specs

–
Size:

3/4"

Connection Method:

Threaded

Sweat

Connection Type:

C x FNPT

Handle Style:

Lever

Features:

Hose Drain

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Handle Style
Features
CURRENT ITEM
Product Image of 3/4" Sweat x IPS Pro-Pal Full Port Ball Valve w/ Hose Drain
3/4" Sweat x IPS Pro-Pal Full Port Ball Valve w/ Hose Drain
SKU: 54613
(1)
3/4"
Threaded
Sweat
C x FNPT
Lever
Hose Drain

You May Also Need

3/4" Sweat Isolator Flange
SKU: 50403
Webstone

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product- saves time and money

This IPS x sweat purge valve saves me at least $10 per zone and 10 minutes extra work time by combing the purge valve into the isolation valve on my return manifolds. The IPS side screws onto the premade header and the sweat side goes to copper. Quick and easy.
Saggs
VT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy