Shop Limited Time Deals
Main product image of 1/2" Sweat Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat Thermostatic Mixing Valve (Lead Free)

Brand:
Webstone
SKU:
75102W
Rating:
(4)
Q&A:
(0)
1/2" Sweat Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
75102W has been discontinued
Discontinued January 13, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" Sweat Thermostatic Mixing Valve w/ Integral Check (Lead Free)
Brand:
Webstone
SKU:75202W
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
1.4 Cv
Product Highlight: Max Temp (F)
131°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Temperature Range (F)
95°F - 131°F

Description

The Webstone TMV is designed for use in heating as well as domestic water systems and provides outlet temperatures ranging between 95°-131° F. The valve may be positioned in any orientation; designated lengths of straight piping before and after the unit are not required. The Webstone Thermostatic Mixing Valve is a SAFETY VALVE. Inspect the TMV at least once per year to verify it is operating correctly. It may be necessary to check the valve more frequently in installations with poor or unknown water quality. Use of a filter or strainer is required for installations with poor or unknown water quality. Design Advantages
  • Suitable for hydronic applications, point of use, and water distribution systems
  • Union connections simplify installation and maintenance
  • Temperature locking handle ensures appropriate output range
  • Guaranteed for life

Specs

Size:

1/2"

Connection Method:

Sweat

Connection Type:

C x C

Working Pressure (PSI):

30-150

Min Pressure (PSI):

30

Max Pressure (PSI):

150

Temperature Range (F):

95°F - 131°F

Max Temp (F):

131°F

Min Temp (F):

95°F

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

ASSE 1070

Application:

Point of Source

Point of Use

Flow Capacity (Cv):

1.4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Connection Method
Connection Type
Standards Met
Application
1/2"
Sweat
C x C
ASSE 1017
ASSE 1070
Point of Source
Point of Use
1/2"
Sweat
C x C
ASSE 1017
ASSE 1070
Point of Use
Point of Source
1/2"
Sweat
C x C
ASSE 1069
ASSE 1017
ASSE 1070
Point of Use
Point of Source
Heating
1/2"
Sweat
C x C
ASSE 1017
ASSE 1070
Point of Source
Point of Use

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Was shipped quickly. Great quality

Was shipped quickly. Great quality.
Shai
San Jose, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice to have hot water again

I installed this valve to replace the original which was 9 years old. Over time, our hot water had become just tepid. I was unsure of the correct size to order, and called customer service. They were very helpful. I ordered the valve and it came the next day. Installed it on my hot water tank, and it's nice to have hot water again. Fit like a glove. My wife is happy. What more can I say? This... for those trying to diagnose a hot water problem; the # 1 reason I replaced this valve (first), is because the temperature adjustment knob was frozen. Minerals in the water do take their toll over time.
Dr. Bill
Worcester, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve!

This valve was purchased to replace an old Watts mixing valve. It was very easy to install without damaging the valve while soldering. Works great and is great looking too.
Vyras
Gilford, NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy again

on whirlpool tubs
ray
ok
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?