Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)

Brand:
Webstone
SKU:
H-14443WPR
Rating:
(5)
Q&A:
(0)
3/4" PEX Crimp Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$143.50 each
In Stock
In Stock
Get 20 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
The Isolator E-X-P E2 Tankless Water Heater Service Valve Kit

Designed for residential or commercial use with potable water. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1. PEX Ends comply with ASTM F-1807

Features:
  • Hot & Cold Set of Full Port Forged Dezincification Resistant Brass Ball Valves
  • Hi-Flow Hose Drains
  • Residential Pressure Relief Valve Outlet
  • Adjustable Packing Glands
  • Includes Residential Pressure Relief Valve (150 PSI/200,000 BTU)
  • FIP Union x ASTM F1807 PEX
  • Max Operating Pressure: 400 WOG
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

–
Product Type:

Valve

Size:

3/4"

Thread Size:

1"

Connection Type:

FNPT Union x PEX Crimp

Max Operating Pressure:

400 WOG

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Thread Size
Connection Type
Max Operating Pressure
Webstone
Valve
3/4"
1"
FNPT Union x PEX Crimp
400 WOG

You May Also Need

3/4" PEX Crimp DZR Brass 90 Elbow (Lead Free)
SKU: PXE075-DZR
Bluefin

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

I would not buy this product again.

The hot side isolator valve leaks from initial installation. Tightening did not correct! The ball valve seats are bad and it has never been used! Now I have to find new seats or replace the entire valve.
Al
Texas
2 years ago
Was this review helpful to you?

Great kit!

Saves time and eliminates 2 mechanical joints (leak potentials). I'm pleased with this isolation valve kit and have been using them for all my tankless water heater installs for the last year with no issues.
Always in hot water
Fuquay Varina, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love these!

These are great for PEX pipe. Eliminates 2 fittings and 2 leak points. I buy them by the case.
Water heater Dr.
Fuquay-Varina, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality Kit

Installed this service valve kit for a customer…the existing tankless system did not have a kit installed. It was fed by PEX pipe. This worked out perfectly. I highly recommend. Very good quality hands down.
MacGyver
Spring Hill, TN
4 years ago
Was this review helpful to you?

Nice valves

A must for tankless heaters. These valves are exceptional. Price is reasonable. Another happy customer.
MacGyver
Spring Hill, TN
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy