The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain
Magnifying glass
Hover image to zoom

1/2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain

Brand:
Webstone
SKU:
40612
Rating:
(8)
Q&A:
(0)
1/2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain
Magnifying glass
Hover image to zoom
$24.77 each
BOX UP & SAVE 5%
$141.18 box of 6
$23.53 each
In Stock
In Stock
Get 151 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Size
1/2"
2"

MANUALS (1)

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

Webstone H-40612 1/2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 40612W is recommended.

Full Port Forged Brass Ball Valves w/ Hi-Flow Hose Drain & Reversible Handle
  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life

Specs

Size:

1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Valve Construction:

1 piece

Material:

Brass

Features:

Hose Drain

Pressure Rating:

600 psi

210 PSI @ 250ºF

Handle Style:

Lever

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Valve Construction
Material
CURRENT ITEM
Product Image of 1/2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain
1/2" Threaded Pro-Pal Full Port Ball Valve w/ Hose Drain
SKU: 40612
(8)
1/2"
FNPT x FNPT
Threaded
1 piece
Brass
1/2"
FNPT x FNPT
Threaded
1 piece
Brass

You May Also Need

#15 Extrol EX-15 Expansion Tank (2 Gallon Volume)
SKU: 101-1
Amtrol
1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)
SKU: 41672
Webstone

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

It's pretty awesome

I put the valve right on with a 3" brass nipple (not included) Looks good! And what's cool is how the valve, when turned in the off position, channels the water to the drain/hose connection for easy expansion tank removal. No need to drain your system! I'd refer this product to anybody. And already have.
T
On a mountain in Maine
2 years ago
Was this review helpful to you?

Nice compact option and well built

You can put this together from 3 ball valves, a T-fitting, hose barb etc etc… but you would have a big contraption and would you save much money? By un bolting the handle you can reposition it to determine which side the valve operates. I am using this on top of my expansion tank on my hydronic heating system. I can now check the pressure in the tank by just shutting this valve, hooking a short hose up to drain into a bucket, and open the hose valve to relieve all pressure from the tank. Now I can check/set the tank pressure or replace the tank without dumping the whole system water. A second use is to unbolt and reverse the valve to drain or flush the main system through the hose barb. This is a very nice compact option that is worth the $$$ in my opinion
Mill Lee Farm
Shippensburg PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for!!

After laboring for hours with the routine maintenance of descaling & flushing my 3 marine A/C units aboard our boat I decided I was going to plumb in bypass valves similar to what's required by code for demand water heaters ... problem was I couldn't find a valve specific to my application UNTIL I came across the Supplyhouse website. These valves are PERFECT, seem to be well crafted and the buying experience afforded by your company is second to none!
PDavid
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it is supposed to

A 4 star rating only because I needed to add a close pipe nipple to install or it would be a 5 star. Good product and works well. Now, if the manufacturer would only add that 50 cent pipe nipple..............or better yet, male upstream threads instead of female.
IC31
Upstate NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!

Got this valve to place before boiler expansion tank so I could replace tank in the future without shutting down boiler. It's great. I added a pressure gauge to it to read pressure in tank. Just right.
kroozman
Massachusetts
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrific add-on for expansion tank

Supply House recommended this valve when I bought a new expansion tank (Extrol 4.4 Gallon, SKU: 102-1, Brand: Amtrol) for my furnace boiler. It only cost a few dollars, and it will allow me to easily isolate the tank from the system for testing and replacement -- good idea! Installed without issue. The only thing I would suggest is that they also include the threaded nipple I had to purchase at a hardware store.
JF
Chester, NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Perfect for my application to isolate the boiler expansion tank.
Don
Colorado Springs
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great compact design

When I replaced my air separator and expansion tank I added one of these valves between them to allow the tank to be drain and separated from the system for accurate charging and pressure measurement. Webstone makes some great valves.
LazyDevil
Minnesota
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy