Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" PEX Crimp x Copper Press Brass Transition Elbow w/ Copper Tube Stiffener For Use w/ Baseboard (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 3/4" PEX Crimp x Copper Press Brass Transition Elbow w/ Copper Tube Stiffener For Use w/ Baseboard (Lead Free)

Brand:
Webstone
SKU:
H-16823W-R
Rating:
(1)
Q&A:
(0)
1/2" x 3/4" PEX Crimp x Copper Press Brass Transition Elbow w/ Copper Tube Stiffener For Use w/ Baseboard (Lead Free)
Magnifying glass
Hover image to zoom
$20.56 each
In Stock
In Stock
Get 17 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–
Forged DZR Brass Transition Elbow

Product Features
  • w/ 3/4" Copper Finned Tube Stiffener
  • 3/4 x 1/2 Press × ASTM F1807 PEX
  • Pressure Rating: 250 PSI CWP Max
  • Max Temperature: 250ºF Max

Specs

–
Size:

1/2" x 3/4"

Application:

Heating

Plumbing

PEX Size:

3/4"

1/2"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

cheaper to use sharkbite

cheaper to use sharkbite plus you need to buy compression tool
ray r
long lake ,ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy