Apply to be a TradeMaster!
Main product image of 1/2" MIP x No Kink Brass Sillcock w/ 1/4 Turn Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" MIP x No Kink Brass Sillcock w/ 1/4 Turn Handle (Lead Free)

Brand:
Webstone
SKU:
H-30218W
Rating:
(2)
Q&A:
(1)
1/2" MIP x No Kink Brass Sillcock w/ 1/4 Turn Handle (Lead Free)
Magnifying glass
Hover image to zoom
$11.45 each
In Stock
In Stock
Get 11 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Specs

–
Size:

1/2"

Inlet Type:

MNPT

Material:

Brass

Lead Free:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Male x Hose Bibb (Lead Free)
SKU: HBM075
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good but not 1/2 inch flow

Rather have US made.
Paul
MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/4 turn, no lead, brass sillcock...at a great price

Wish these sillcocks were available in 3/4"
Fred
Seminole,Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this safe to have on the same line as potable water? I see its lead free but that does not mean its safe for potable water.

Asked by dd 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

You can still use this for potable water. As long as you have something lead free, then you are safe to use it in potable water.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy