The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" Expansion PEX Isolator Ball Valve w/ Multi-Function Drain & Rotating Flange, Lead Free
Magnifying glass
Hover image to zoom

3/4" Expansion PEX Isolator Ball Valve w/ Multi-Function Drain & Rotating Flange, Lead Free

Brand:
Webstone
SKU:
H-31413WHV
Rating:
(0)
Q&A:
(0)
3/4" Expansion PEX Isolator Ball Valve w/ Multi-Function Drain & Rotating Flange, Lead Free
Magnifying glass
Hover image to zoom
$106.04 each
In Stock
In Stock
Get 3 Fri, Sep 4
Size
3/4"
Connection Type
ProPEX
Press
Features
Drain & Rotating Flange

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
ProPEX Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

3/4" Expansion PEX Isolator Ball Valve w/ Multi-Function Drain & Rotating Flange, Lead Free

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing nut. PEX end dimensions comply with ASTM F1960

Features:
  • Full Port Forged Dezincification Resistant Brass Uni-Flange Ball Valve
  • Detachable Rotating Flange
  • Multi-Function Hi-Flow Hose Drain
  • Adjustable Packing Glands
  • Includes Nuts & Bolts
  • ASTM F1960 PEX x Rotating Flange
  • Max Operating Pressure: 400 WOG
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

Features:

Drain & Rotating Flange

Size:

3/4"

Material:

Brass

Connection Size:

3/4"

Connection Type:

ProPEX

Type:

Isolation Valve

Max Operating Pressure:

400 WOG

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy